Beli pompa jet cleaner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KODENKI Jet Cleaner Tanpa KabelDeskripsi:Mesin cuci serba guna dengan baterai ini sangat cocok digunakan untuk mencuci mobil, motor, AC maupun perkebunan.Include:1unit cordless1pc selang input 5 meter1pc botol shampoo1pc charger1pc HPC connector2pcs water nozzle ( 0 derajat dan 40 derajat )1pc extension barBox hardcaseatribut:
- Battery (V): 21
- Number of Battery: 1
- Battery (mAh): 2600
- Speed (rpm): 18000
- Water Pressure (bar): 30
- Mollar Jet Cleaner Tanpa KabelDeskripsi:Mesin Jet CleanerPenggunaan air di ember atau tong berisi air , sistem SEDOTatribut:
- Battery (V-AH): 24-4400 Lithium
- Suction Hose Length (m): 5
- Overall Stick Gun Length (cm): 18
- Number of Battery: Single Battery
- Adjustable Pressure (Variable Speed): Yes
- Low Lever (bar): 6.5
- Maximum Pressure (bar): 28
- Rated Flow (L/minute): 4
- INGCO Jet Cleaner Tanpa KabelDeskripsi:INGCO P20S Cordless Jet Cleaner (25Bar) // Pompa Cuci Steam ACatribut:
- Voltage (V): 20
- Charger Volt (V): 220-240
- Set Content: 1pc fast charger, 1pc 1.0Ah Battery, 1 set 6-pattern spray gun, 1pc 6m water inlet hose with quick connector, 1 self suction connector, 1pc 400ml foam producer, 1pc portable bag
- Flow Rate (L/minute): 2.2
- Maximum Pressure (bar): 24
- BOSCH High Pressure CleanerDeskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- Wipro Gun Short Jet Cleaner (Mesin Cuci Steam)atribut:
- Color: Black
- Non Brand AC Ampere Meter 0-30Aatribut:
- Calibration Type: DC Ampere Meter
- MODERN Cordless Jet Cleaneratribut:
- Voltage DC (V): 20
- Battery: Li-ion 4.0Ah
- Working Pressure (MPa): 0.9-3.5
- No Load Speed (rpm): 2200
- LAKONI Jet CleanerDeskripsi:Pembelian sudah termasuk :- Botol Sabun- Selang keluar- Selang masuk- Hose Connector- Gun Jet Cleaner 3 in 1Jet Cleaner ini dimensinya tidak terlalu besar, sangat ramping dan menghemat tempat untuk pemakaian rumah tangga.atribut:
- Power (W): 550
- Working Pressure (Bar): 70 @5meters
- Maximum Working Capacity (L/minute): 5.5
- Maximum Pressure (bar): 100
- JLD Cordless Jet CleanerDeskripsi:Kelengkapan produk :- Mesin jet cleaner cordless- 1 buah baterai 21V- Charger- Set aksesoris jet cleaneratribut:
- Water Hose Length (m): 5
- Battery Type: LI-ion 21V, 4400mAh
- Water Flow Capacity (L/minute): 4
- Water Pressure Capacity (bar): 28
- Voltage (V): 21
- PRO-QUIP Electric Jet CleanerDeskripsi:Pro-Quip Newtek RJC110 Pressure WasherDesain dan Pengembangan di Amerika
- BLACK+DECKER Power CleanerDeskripsi:Black+Decker Power Cleaner 20V Jet High Pressure Washer Cordless (BCPC20D1-B1)- Cleaning 5x stronger than ordinary hose- Easy to use and move- Supported with Power Connect system- 2 pressure modes: high and low- Ergonomic design, cordless and easy to take water from anywhere (swimming pool, river, etc.)- 20V Lithium Ion Batteryatribut:
- Voltage (V): 20
- Battery Type: Lithium Ion Battery
- MONAKE Cordless Jet Cleaneratribut:
- Voltage (V): 21
- Maximum Pressure (bar): 100
- 3 Injection Methods: Direct Injection / Diffusion Injection / Foam Injection
- Water Volume (L/minute): 1.8
- KYODO Cordless Jet Cleaner Prowash Neoatribut:
- Rated Power (W): 300
- Rated Pressure (Bar): 20
- Rated Voltage (V): 20
- Battery (mAh): 2200
- Rated Flow (L/minute): 2.6
- ARASHII Steam Power Sprayer PortableDeskripsi:Mesin Cuci Mini Portable Arashii- Mesin Auto cut on/off otomatis 140 psi- Selang benang input 2 meter- Selang benang output 6 meter- Stik sprayer 30 cm- Adaptor 2A sudah berikut dengan sambungan adaptornya- Klem selang yang sudah terpasang pada sambungan2- Nepel yang lebih baik demi menjawab ulasan mengenai kebocoran- Sudah Mendapatkan Saringan Hisapatribut:
- Power (psi): 140
- Adaptor Voltage (V): 12
- Input Hose (m): 2
- Output Hose (m): 6
- Stick Sprayer (cm): 30
- Mesin HL High Pressure Cleaneratribut:
- Rated Voltage (V): 220
Daftar Harga pompa jet cleaner Terbaru March 2026
| KODENKI Jet Cleaner Tanpa Kabel | Rp609.900 |
| Mollar Jet Cleaner Tanpa Kabel | Rp889.900 |
| INGCO Jet Cleaner Tanpa Kabel | Rp1.799.900 |
| BOSCH High Pressure Cleaner | Rp1.499.900 |
| Wipro Gun Short Jet Cleaner (Mesin Cuci Steam) | Rp129.900 |
| KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Motor Induksi | Rp999.900 |
| Non Brand AC Ampere Meter 0-30A | Rp1.399.900 |
| MODERN Cordless Jet Cleaner | Rp1.199.900 |
| KYODO Jet Cleaner (Mesin Cuci Steam) | Rp899.900 |
| LAKONI Jet Cleaner | Rp1.099.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































/P103080624-1.jpg)



/haP103587622-1.jpg)